Shop All Sorbents
Oil Eater
Sorbents, Oil, polypropylene
Mfr # AOA-NBPL200-WHITE
Zoro # G1629151
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Length 16 in
- Width 18"
- Fluids Absorbed Oil
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 16 in |
Width | 18" |
Height | 16" |
Details
Item | Sorbents |
Material | polypropylene |
Fluids Absorbed | Oil |
Absorbency Weight | Light |
Description
Natural Oil Only Light Pad 16"X18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 33 Gal Trash Bags, 33 in x 40 in, Medium-Duty, 12 micron, Clear, 1 Pack (7DU48)
- SELLARS Toolbox T700 White Jumbo Roll, 870 Sheets/Roll, 1 Roll/Case (78300)
- OIL-DRI Sorbents, 12 gal, 3 in x 48 in, Universal, Gray, Polypropylene (L90790)
- GUARDAIR Gasket, Rubber, 55 Gallon Covers (N656)
- OIL EATER Drip and Spill Absorbent Pads, PK6 (AOA-BPL006-GREY)
- BRADY Sorbents, 5 gal, 7 1/2 in x 10 in, Harsh Chemicals, Green, Polypropylene (SRPH100)
- OIL-DRI Sorbents, 21 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (L70474G)
- ZEP Sorbents, 150 gal, Universal, Tan (425155)
- PIG Sorbents, 42 gal, 30 in x 200 ft, Oil, White, Polypropylene (MAT461)
- BRADY Sorbents, 29 gal, 3 ft x 150 ft, Universal, Gray, Polypropylene (SIR36150)
- BRADY Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP100)
- Oil Eater Sorbents