No Product Image Available

Oil Eater

Sorbents, Oil, polypropylene


product price: $53.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material polypropylene
  • Length 16 in
  • Fluids Absorbed Oil
  • Height 16"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Oil Eater
  • MFR # AOA-NBPH100-WHITE
  • Zoro # G1629203
  • UPC #
    027427331210
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 16 in
Height 16"

Details

Item Sorbents
Material polypropylene
Fluids Absorbed Oil
Absorbency Weight Heavy

Description

Natural Oil Only Heavy Pad 16"X18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.