Shop All Spill Containment Accessories
Oil Eater
Portable Spill Kit
Mfr # AOA-NSPILLKIT-BAG-1
Zoro # G1629319
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Yellow/Black or Red/Black
- Includes Gloves, Instructions, Universal Pads, Snakes, High Temp Disposal Bags and Oil Eater Cleaner/degreaser
- Standards DOT #40 CFR 263.30(A)
- Fluids Absorbed Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Eater
- MFR # AOA-NSPILLKIT-BAG-1
- Zoro # G1629319
- UPC # 027427324045
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 12" |
Height | 18-1/2" |
Container Width | 10 in |
Boom Length | 48 in |
Size of Cleaning Solution | 32 oz |
Sock Length | 3 ft |
Sock Diameter | 8 in |
Container Height | 15 in |
Boom Diameter | 3 in |
Container Length | 10 in |
Pad Length | 15 in |
Pad Width | 18 in |
Description
Fluids Absorbed Universal, For Use With Chemical or Metal Type Fuel, Hydrolic Fluids, Oil, Transportation Fluids, Specialized Applications Fuel Leak, Hydraulic Hose Line Burst, Oil Leak, Oil Spill, Volume Absorbed Per Kit 6 gal, Container Type Duffel Bag, 5 1/2 gal Container Capacity, Filled, Sorbents Included (1) Degreaser Bottle, (1) Outer Bag, (10) Absorbent Pads, (2) Closure Ties, (2) Inner Bags, (3) Absorbent Socks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, 4XL (240CX4)
- TOP TAPE AND LABEL Gator Grip Glow-In-Dark Anti-Slip Tape, 2"W x 60'L Roll, SG4202PH (SG4202PH)
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 10PK (Z-6X2WTR-10PK)
- NMC Danger Do Not Energize Tag, Pk25 (RPT61G)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- PIG Latching Pail Lid, Red (DRM1200-RD)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 ORANGE)
- SPILL MAGIC Absorbent Powder, White, 5" L (SM102B)
- SPILL TECH ENVIRONMENTAL SpillTech WB510SN Oil-Only Sock/Net Boom, 5"W X 120"L, 4 Per Pack (WB510SN)
- QUICK DAM Portable Flood Dam, Polymer, 10 ft. L, PK12 (WUB210-12)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- Oil Eater Spill Containment Accessories