Shop All Parts Washers & Accessories
Oil Eater
Parts Washer Kit, 50 Microns Type, 12" H
Mfr # AOPW265A7
Zoro # G4037341
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5 in
- Depth (In.) 10 in
- Temp. Range (F) Ambient to 125 Degrees
- Removes Debris, Grease, Oil
- Includes Adaptor, Cartridge, Connector Hose, Replacement Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Eater
- MFR # AOPW265A7
- Zoro # G4037341
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Width (In.) | 5 in |
Depth (In.) | 10 in |
Container Size | Medium |
Height (In.) | 12 in |
Overall Height | 12 in |
Overall Depth | 10 in |
Overall Width | 5 in |
Details
Item | Parts Washer Kit |
Temp. Range (F) | Ambient to 125 Degrees |
Removes | Debris, Grease, Oil |
Includes | Adaptor, Cartridge, Connector Hose, Replacement Filters |
Color | Blue |
Construction | Nylon |
Type | 50 Micron |
Material | Plastic |
For Use With | AOP265102, AOP265103, Mfr. No. AOPW265101 |
Accessory Type | Parts Washer Kit |
Filter Type | Cartridge |
For Solution Base Type | Water-Based |
For Washer Type | Parts Washer |
Product Type | Filter Kit Assembly |
Compatible Parts Washer Manufacturer Model Number | AOP265102, AOP265103, AOPW265101 |
Compatible with Brand | Oil Eater |
Description
Parts Washer Kit, Product Type Filter Kit Assembly, Compatible with Brand Oil Eater, Compatible Parts Washer Manufacturer Model Number AOP265102, AOP265103, AOPW265101, For Washer Type Parts Washer, For Solution Base Type Water-Based, Color Blue, Filter Type Cartridge, Includes Adaptor, Cartridge, Connector Hose, Replacement Filters, Material Plastic, Overall Depth 10 in, Overall Height 12 in, Overall Width 5 in, Removes Debris, Grease, Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 6" Zinc J Hold Down Bolt 4PK (34825)
- RKI 60" STEEL UPPER SIDE TOP OPENING BOX WHT (UST60C)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 10 A (CBT-10M)
- BALDWIN FILTERS Foam Blanket, PA1701 FOAM (PA1701 FOAM)
- OIL EATER Rug, Industrial Absrbent, Gray, 36"x150 ft. (AOA-TUFFRUG-GREY)
- OIL EATER Roll, Sonic Bonded, Universl, 30"x150 ft., M (AOA-BRM200-GREY)
- OIL EATER Drum Top Absorbent Pad, 22" dia. (AOA-DRUMPAD-22)
- OIL EATER Pad, Sonic Bonded, Universl, Gray, 15"x18", M (AOA-BPM100-GREY)
- OIL EATER Parts Washer Pump, For 4NHJ6 and 4NHJ7 (AOPW45110)
- OIL EATER Pad, Sonic Bonded, Universal, Light, 15"x18" (AOA-BPL200-GREY)
- SMARTWASHER Mobile Parts Washer Kit, 15 gal. (14748)
- Oil Eater Parts Washers & Accessories