Shop All Parts Washers & Accessories
Oil Eater
Parts Washer Brush, For Use With 4NHJ7
Mfr # AOPW25113
Zoro # G1049282
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height (In.) 3.5 in
- For Use With 4NHJ7
- Material Plastic
- Width (In.) 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Eater
- MFR # AOPW25113
- Zoro # G1049282
- UPC # 027427251136
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Height (In.) | 3.5 in |
Width (In.) | 10.75 in |
Depth (In.) | 4.5 in |
Overall Length | 10 3/4 in |
Details
Item | Parts Washer Brush |
Color | Black |
For Use With | 4NHJ7 |
Material | Plastic |
Handle Material | Plastic |
Handle Shape | Angled |
Bristle Material | Nylon |
Compatible with Brand | Oil Eater |
Handle Color | Black |
Description
Parts Washer Brush, Includes -, Bristle Material Nylon, Handle Material Plastic, Handle Shape Angled, Overall Length 10 3/4 in, Compatible with Brand Oil Eater, Compatible Parts Washer Grainger Part Number 4NHJ7, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 755, T3 1/4, 6.3V (755-1)
- A & I PRODUCTS CabCAM Digital Wireless Receiver 0" x0" x0" (A-DWR96)
- CRP PRODUCTS Oe# 575602E001 P/S Hose, Psh0315 (PSH0315)
- AP EXHAUST 6IN ROUND CROSS SECTION 25IN BODY 33IN OAL 120L ENFORCER II MUFFLER (3767)
- OIL EATER Parts Washer Filter (AOPW10179)
- OIL EATER Brush Kit (AOPW265A6)
- OIL EATER Pad, Sonic Bonded, Universal, Light, 15"x18" (AOA-BPL200-GREY)
- OIL EATER Pad, Sonic Bonded, Universl, Gray, 15"x18", M (AOA-BPM100-GREY)
- OIL EATER Rug, Industrial Absrbent, Gray, 36"x150 ft. (AOA-TUFFRUG-GREY)
- OIL EATER Parts Basket (AOPW265A8)
- SMARTWASHER Parts Washer Cleaning Solution (14722)
- Oil Eater Parts Washers & Accessories