Shop All Parts Washers & Accessories
This Product is Discontinued
Oil Eater
Parts Washer, Aqueous, 26 gal. Tank, 120VAC (Discontinued)
Mfr # AOPW265101
Zoro # G4423778
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Capacity 26 gal
- Load Capacity (Lb.) 440 lb
- Tank Width (In.) 22 1/2 in
- Tank Length (In.) 34 1/2 in
- Tank Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oil Eater
- MFR # AOPW265101
- Zoro # G4423778
- UPC # 027427651011
- Country of Origin Multiple
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 22 1/2 in |
Tank Length (In.) | 34 1/2 in |
Tank Height (In.) | 5 in |
Nominal Tank Depth (In.) | 11 in |
Overall Length (In.) | 38 1/4 in |
Overall Width (In.) | 34 in |
Overall Height (In.) | 46 in |
Pump Size | 162 gph |
Overall Depth | 38 1/4 in |
Tank Dimensions WxDxH | 22 1/2 in x 34 1/2 in x 5 in |
Overall Width | 34 in |
Overall Height | 46 in |
Tank Overall Width | 22 1/2 in |
Tank Overall Depth | 34 1/2 in |
Tank Overall Height | 5 in |
Description
Parts Washer, For Solution Base Type Water-Based, Cleaning Method Soak, Tank Material Plastic, Tank Capacity 26 gal, Maximum Fluid Level 11 in, Load Capacity 440 lb, Tank Overall Width 22 1/2 in, Tank Overall Depth 34 1/2 in, Tank Overall Height 5 in, Maximum Operating Temperature 105 Degrees F, Voltage 120V, Includes Skimmer Pads, Work Brush, Standards CE Certified, Cleaning Solution Included 6 gal Oil Eater Cleaner/Degreaser, Drum Capacity 26 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.