Shop All Parts Washers & Accessories
Oil Eater
Parts Basket
Mfr # AOPW265A8
Zoro # G5882527
original price:
$360.51
8% off
new price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 6.625 in
- Material Stainless Steel
- For Use With Any Water Based Cleaning Operation
- Color Silver
- Width (In.) 10.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Eater
- MFR # AOPW265A8
- Zoro # G5882527
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Height (In.) | 6.625 in |
Width (In.) | 10.625 in |
Basket Diameter | 10 5/8 in |
Basket Height | 6 5/8 in |
Details
Item | Parts Washer Basket |
Material | Stainless Steel |
For Use With | Any Water Based Cleaning Operation |
Color | Silver |
Accessory Type | Parts Basket |
Stackable | Not Stackable |
Dividers Included | Dividers Not Included |
Enclosed Top | Unenclosed Top |
Nestable | Not Nestable |
Handle Included | Handle Included |
Shape | Round |
Lid Included | Lid Not Included |
Description
Parts Washer Basket, Shape Round, Material Stainless Steel, Color Silver, Basket Length Not Applicable, Basket Width Not Applicable, Basket Height 6 5/8 in, Basket Diameter 10 5/8 in, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Not Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON MARINE 4" Clear Center Screw Out Deck Plate - Black (DP40-B-C)
- WESCON CONTROLS WESCON VERNIER CONTROL 5FT 3" TRAVEL W/ .085 S.S WIRE (953A02-B1S060)
- BALDWIN FILTERS Hydraulic Filter, 3-15/32 x 9-3/16 In (PT375)
- MOBIL Mobil Super High Mileage, 5W-30, Conventional, 1 Qt. (124393)
- OIL EATER Pad, Sonic Bonded, Universl, Gray, 15"x18", M (AOA-BPM100-GREY)
- OIL EATER Parts Washer Pump, For 4NHJ6 and 4NHJ7 (AOPW45110)
- OIL EATER Drum Top Absorbent Pad, 22" dia. (AOA-DRUMPAD-22)
- OIL EATER Parts Washer Kit, 50 Microns Type, 12" H (AOPW265A7)
- OIL EATER Rug, Industrial Absrbent, Gray, 36"x150 ft. (AOA-TUFFRUG-GREY)
- OIL EATER Pad, Sonic Bonded, Universal, Light, 15"x18" (AOA-BPL200-GREY)
- AMERICAN FORGE & FOUNDRY Parts Washer, Capacity 40 gal, Water-Based (31400B)
- Oil Eater Parts Washers & Accessories