Shop All Parts Washers & Accessories
Oil Eater
Pad, Oil Only, Sonic Bonded, Heavy, 15"x18"
Mfr # AOA-BPH100-WHITE
Zoro # G1901039
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color White
- Removes Oil
- Accessory Type Pad,Oil Only,Sonic Bonded,Heavy,15"x18"
- Features Ideal for the Vast Majority of Oil only Spill Situations, Outstanding Strength as well as Superior Absorbency, Ultrasonically Bonded High-Loft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Eater
- MFR # AOA-BPH100-WHITE
- Zoro # G1901039
- UPC # 027427321211
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Overall Length | 18 in |
Overall Width | 15 in |
Details
Item | Sonic Bonded Pad |
Material | Polypropylene |
Color | White |
Removes | Oil |
Accessory Type | Pad,Oil Only,Sonic Bonded,Heavy,15"x18" |
Features | Ideal for the Vast Majority of Oil only Spill Situations, Outstanding Strength as well as Superior Absorbency, Ultrasonically Bonded High-Loft |
Product Type | Sonic Bonded Pad |
For Washer Type | Ultrasonic |
Filter Type | Pad |
Description
Sonic Bonded Pad, Product Type Sonic Bonded Pad, For Washer Type Ultrasonic, Color White, Features Ideal for the Vast Majority of Oil only Spill Situations, Outstanding Strength as well as Superior Absorbency, Ultrasonically Bonded High-Loft, Filter Type Pad, Material Polypropylene, Overall Length 18 in, Overall Width 15 in, Removes Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Splice-Lok Clamps, 5/16", 2 pcs (AC6-06) (AC-6-06)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B196)
- HUMMINBIRD Humminbird 4115501CHO SOLIX 12 CHIRP MEGA SI+ G3 (No Transducer) (411550-1CHO)
- FLOWMASTER 11-16 SIERRA/SILVERADO 1500, 6.2L, V8, CREW CAB/SB, EXTRA CAB/STANDARD (817603)
- OIL EATER Parts Basket (AOPW265A8)
- OIL EATER Parts Washer Brush, For Use With 4NHJ7 (AOPW25113)
- OIL EATER Pad, Sonic Bonded, Universal, Light, 15"x18" (AOA-BPL200-GREY)
- OIL EATER Parts Washer Kit, 50 Microns Type, 12" H (AOPW265A7)
- OIL EATER Rug, Industrial Absrbent, Gray, 36"x150 ft. (AOA-TUFFRUG-GREY)
- OIL EATER Parts Washer Filter (AOPW10179)
- BLACK BULL Replacement Parts Washer Pump, 40 gal. (PWP40)
- Oil Eater Parts Washers & Accessories