Shop All Parts Washers & Accessories
Oil Eater
Pad, Fine Fiber, Universal, Gray, 15"x18", M
Mfr # AOA-FPM100-GREY
Zoro # G1901057
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Removes Oil
- Filter Type Pad
- Features Three Layer Absorbent Pad, Ultrasonically Bonded to a High Loft Meltblown Core, Universal Fine Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Eater
- MFR # AOA-FPM100-GREY
- Zoro # G1901057
- UPC # 027427321129
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Overall Width | 15 in |
Overall Length | 18 in |
Details
Item | Low Linting Pad |
Color | Gray |
Material | Polypropylene |
Removes | Oil |
Filter Type | Pad |
Features | Three Layer Absorbent Pad, Ultrasonically Bonded to a High Loft Meltblown Core, Universal Fine Fiber |
For Washer Type | Ultrasonic |
Product Type | Low Linting Pad |
For Solution Base Type | Water-Based |
Description
Low Linting Pad, Product Type Low Linting Pad, For Washer Type Ultrasonic, For Solution Base Type Water-Based, Color Gray, Features Three Layer Absorbent Pad, Ultrasonically Bonded to a High Loft Meltblown Core, Universal Fine Fiber, Filter Type Pad, Material Polypropylene, Overall Length 18 in, Overall Width 15 in, Removes Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Turbocharger Hose Kit, 2-5/16x2-5/16x4" (26259)
- GATES G-Force RedLine CVT Belts 25R4789 OEM M155037 1 1/4" x 49 1/8" (25R4789)
- GROTE Horn Button w/Bracket (82-2231)
- MAG 1 Automatic Transmission Fluid, Red, 1 Qt. (MAG00900)
- OIL EATER Pad, Fine Fiber, Unvrsl, Heavy, Gray, 15"x18" (AOA-FPH100-GREY)
- OIL EATER Drum Top Absorbent Pad, 22" dia. (AOA-DRUMPAD-22)
- OIL EATER Rug, Industrial Absrbent, Gray, 36"x150 ft. (AOA-TUFFRUG-GREY)
- OIL EATER Parts Basket (AOPW265A8)
- OIL EATER Roll, Sonic Bonded, Universl, 30"x150 ft., M (AOA-BRM200-GREY)
- OIL EATER Pad, Sonic Bonded, Universl, Gray, 15"x18", M (AOA-BPM100-GREY)
- TOVATECH Elma Clean 260 Dip & Splash Ultrasonic Cleaning Solution, 7.1 pH, 2.5 L (800 0072)
- Oil Eater Parts Washers & Accessories