Shop All Degreasers
Oil Eater
Oil Stain Remover, 32 oz Bottle, Liquid
Mfr # AOD3232301
Zoro # G008415209
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 32 oz
- Cleaner Form Liquid
- Recommended Dilution Ready to Use
- Features Powerful Oil Stain Remover, Restores Driveways, Garage Floors and Pavers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil Eater
- MFR # AOD3232301
- Zoro # G008415209
- UPC # 027427323017
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Height | 9" |
Depth | 1.5" |
Width | 4.5" |
Details
Item | Oil Stain Remover |
Container Type | Bottle |
Cleaner Form | Liquid |
Recommended Dilution | Ready to Use |
Features | Powerful Oil Stain Remover, Restores Driveways, Garage Floors and Pavers |
Standards | ACGIH, IARC, NTP, OSHA |
Primary Chemical | Silica/Surfactant Powder Blend |
Weight | 2 lbs. |
Biodegradable | Yes |
pH Level | 9 to 10 |
pH Value | Alkaline |
Nonflammable | No |
Base Formula | Solvent Based |
Description
Oil Stain Remover, Bottle, 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Nonflammable No, Biodegradable Yes, pH Value Alkaline, pH Level 9 to 10, ACGIH, IARC, NTP, OSHA, Primary Chemical Silica/Surfactant Powder Blend, Base Formula Solvent Based, Properties Biodegradable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mountain Peaks, PK4 (FG4012461)
- ZORO SELECT 5 gal Portable Litter Bags, 18 in x 30 in, Green (160202)
- 3M Utility Pad, Brown, 4-5/8"x10 (8541N)
- TOUGH GUY 10"L, 1-3/4" Blue Trim Scrub Brush, Replacement Brush Head (4KNC6)
- OIL EATER Cleaner/Degreaser, 275 Gal Tote, Liquid, Orange (AOD27511907)
- OIL EATER Orange Cleaner Degreaser, Pro Strength (AOD1G11903)
- OIL EATER Cleaner/Degreaser, 275 Gal Tote, Liquid (AOD27535001)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (AOD3235362)
- OIL EATER Cleaner/Degreaser, 2.7 Oz Bottle, Liquid (AOD0435430B)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (AOD3203600)
- KRUD KUTTER Original Cleaner and Degreaser Aerosol, 20 oz (339798)
- Oil Eater Degreasers