Shop All Sorbents
Oil Eater
Industrial Rug 36"X150ft, Oil, 36"L.,
Mfr # AOA-TACKYMAT
Zoro # G1629300
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 36"
- Fluids Absorbed Oil
- Application Industrial
- Height 150 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY Extra Strong 33 gal Trash Can Liners Drawstring 48 pk, 48PK (E86048)
- CASCADES PRO Towels & Wipes, White, Cellulose; Latex Free Binder, 900 Wipes, 12" x 13", 900 PK (W310)
- GLOBAL EQUIPMENT Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity (3255)
- CARLISLE FOODSERVICE Tote Box, Blue, Polyethylene (N4401114)
- OIL EATER Oil Only Absorbent Pad, PK6, 15 x 18 in (AOA-BPH006-WHITE)
- OIL EATER Drip and Spill Absorbent Pads, PK6 (AOA-BPL006-GREY)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPF100H)
- OIL-DRI Sorbents, 14 gal, 15 in x 19 in, Oil, White, Polypropylene (L71392G)
- OIL-DRI Sorbents, 11 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70371G)
- PIG Sorbents, 3 gal, 15 in x 2 1/2 ft, Oil, White, Polypropylene (26201)
- CHEMSORB Oil Only Absorbent Pad, 100, 15"X18" (SP53SS-PD15)
- Oil Eater Sorbents