Shop All Degreasers
Oil Eater
Cleaner/Degreaser, 55 Gal Drum, Liquid, Clear
Mfr # AOD5503604
Zoro # G1629063
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Cleaner Form Liquid
- Fragrance Unscented
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oil Eater
- MFR # AOD5503604
- Zoro # G1629063
- UPC # 027427353892
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 Gal |
Details
Item | Cleaner/Degreaser |
Container Type | Drum |
Cleaner Form | Liquid |
Fragrance | Unscented |
Color | Clear |
Description
Oil Eater Clear 55 gal.,(208-19L)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Attachment Set (1 1/2) Jumbos (90637)
- BRADLEY Lotion Soap Refill, 4 Per Case, Size: 27 oz (P19-232B)
- NOBLES Front Squeegee Blade, Linatex Material (1203954)
- GENUINE JOE Value Plus Cone Bowl MopWhite (GJO85150)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (AOD3203600)
- OIL EATER Oil Stain Remover, 32 oz Bottle, Liquid (AOD3232301)
- OIL EATER Orange Cleaner Degreaser, Pro Strength (AOD1G11903)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Orange (AOD3211902)
- OIL EATER Cleaner/Degreaser, 275 Gal Tote, Liquid, Orange (AOD27511907)
- OIL EATER Cleaner/Degreaser, 275 Gal Tote, Liquid (AOD27535001)
- WERTH SANITARY SUPPLY Bio-Based Cleaner & Degreaser, 4 Gal Jug, Liquid, Orange, 4 PK (1101060)
- Oil Eater Degreasers