Shop All Spill Control Kits and Stations
Oil-Dri
Vehicle Spill Kit, Oil-Based Liquids
Mfr # L90426
Zoro # G4460793
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Spill Control - Fluids Absorbed 6 gal
- Fluids Absorbed Universal
- Container Type Bag
- Volume Absorbed Per Pkg. 6 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90426
- Zoro # G4460793
- UPC # 041788904265
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 21 in |
Width | 17 in |
Container Size | 16 in W x 20 in L x 10 in H |
Container Height | 10 in |
Sock Diameter | 6 in |
Pad Width | 19 in |
Container Width | 16 in |
Sock Length | 48 in |
Drum Liner For Drum Size | 50 gal |
Pad Length | 15 in |
Container Length | 20 in |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Oil Only, Specialized Applications Universal, Volume Absorbed Per Kit 6 gal, Container Type Bag, 16 in W x 20 in L x 10 in H Container Size, White, Filled, Sorbents Included (15) Oil Only Pads, (3) Poly Socks, PPE Included Goggles, Protective Gloves, Additional Components Included Disposal Bag with Tie, Product Weight 7 lb, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 12PK (TTP030PU-090)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP36212-BK)
- BRADY Fire Alarm Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FL15A)
- SIGNMISSION OSHA Sign, 24" H, 18" W, Rigid Plastic, NOTICE Visitors Please Register At Office Sign, Portrait (OS-NS-P-1824-V-16848)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830G)
- OIL-DRI Spill Kit Refill, Universal (L90965R)
- OIL-DRI Spill Kit, Universal, Yellow (L91310)
- OIL-DRI Absorbent Sock, Gray, 5inDia.x10 ft.L, PK4 (L70551G)
- OIL-DRI Spill Kit Refill, Universal, Gray (L91410R)
- OIL-DRI Portable Spill Kit, Chem/Hazmat (L90450)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-20)
- Oil-Dri Spill Control Kits and Stations