Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Universal, Yellow
Mfr # L91415
Zoro # G4292456
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 11 gal
- Fluids Absorbed Universal
- Container Type Lab Pack
- Container Capacity 15 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L91415
- Zoro # G4292456
- UPC # 041788914158
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 25 in W x 17 in L x 12 in H |
Sock Diameter | 40 in |
Pad Length | 15 in |
Drum Liner For Drum Size | 50 gal |
Sock Length | 48 in |
Container Width | 25 in |
Pad Width | 19 in |
Pillow Length | 15 in |
Container Length | 17 in |
Container Height | 12 in |
Pillow Width | 15 in |
Pillow Height | 3 in |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Universal, Volume Absorbed Per Kit 11 gal, Container Type Lab Pack, 15 gal Container Capacity, 25 in W x 17 in L x 12 in H Container Size, Black, Filled, Sorbents Included (2) Absorbent Harsh Chemical Pillows, (20) Haz Mat Bonded Pads, (4) Absorbent Harsh Chemical Socks (48 in L), PPE Included Pair Protective Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Oil Eating Microbes, 2 lb., Shaker (5239)
- NMC Placard Sign, 1203 3 Dot, Pk50, Material: Adhesive Backed Vinyl (DL41BP50)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-4-X-S)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 22-29/64 in. W (GP-061)
- OIL-DRI Spill Kit, Universal, Yellow (L91310)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- OIL-DRI Spill Kit, Universal, Gray (L90595)
- OIL-DRI Spill Kit Refill, Universal, Gray (L91410R)
- OIL-DRI Spill Kit, Universal, Yellow (L90410)
- OIL-DRI Spill Kit, Universal, Gray (L91410)
- CONDOR Spill Kit, Bucket, Universal, 9 gal., 18" H (436M93)
- Oil-Dri Spill Control Kits and Stations