Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Universal, Yellow
Mfr # L90495
Zoro # G4292331
product price: $746.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 93 gal
- Container Type Kaddie
- Volume Absorbed Per Pkg. 100 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90495
- Zoro # G4292331
- UPC # 041788904951
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 36 in W x 43 in L x 36 in H |
Pillow Length | 15 in |
Pillow Height | 3 in |
Pad Length | 15 in |
Pad Width | 19 in |
Container Height | 36 in |
Container Length | 43 in |
Boom Length | 10 in |
Drum Liner For Drum Size | 50 gal |
Sock Diameter | 52 in |
Sock Length | 48 in, 120 in |
Boom Diameter | 5 in |
Container Width | 36 in |
Pillow Width | 15 in |
Boom Diameter | 5 in |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Universal, Volume Absorbed Per Kit 93 gal, Container Type Kaddie, 95 gal Container Capacity, 36 in W x 43 in L x 36 in H Container Size, Yellow, Filled, Sorbents Included (10) Absorbent Harsh Chemical Pillows, (10) Absorbent Harsh Chemical Socks (48 in), (200) Haz MatPads, (4) Absorbent Harsh Chemical Socks (120 in), Haz Mat Booms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-302430-08T)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (10034028)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-M)
- BON TOOL Bon 84-246 Danger Tape, Red 1000 Foot X 3" (84-246)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90865)
- OIL-DRI Spill Kit, Universal (L90730G)
- OIL-DRI Spill Kit, Universal (L90671)
- OIL-DRI Spill Kit Refill, Universal (L90965R)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830RG)
- OIL-DRI Spill Kit, Chem/Hazmat (L90765)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR202)
- Oil-Dri Spill Control Supplies