Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Universal, Yellow
Mfr # L90440R
Zoro # G4292508
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 30 gal
- Fluids Absorbed Universal
- Container Type Box
- Container Capacity 40 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90440R
- Zoro # G4292508
- UPC # 041788104405
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 16 in W x 32 in L x 16 in H |
Container Length | 32 in |
Sock Diameter | 35 in |
Pillow Width | 15 in |
Container Height | 16 in |
Sock Length | 48 in, 120 in |
Container Width | 16 in |
Pillow Length | 15 in |
Pad Length | 15 in |
Pad Width | 19 in |
Drum Liner For Drum Size | 50 gal |
Pillow Height | 3 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Universal, Volume Absorbed Per Kit 30 gal, Container Type Box, 40 gal Container Capacity, 16 in W x 32 in L x 16 in H Container Size, White, Filled, Sorbents Included (2) Harsh Chemical Socks (120 in L), (50) Yellow Harsh Chemical Pads, (6) Harsh Chemical Pillows, (6) Harsh Chemical Socks (48 in L), PPE Included (2) Pair Protective Gloves, Pair Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Large (11-251)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Oxygen, Landscape (OS-EM-P-710-L-10309)
- OMNIMED Magnetic Glove Box Holders-Extreme Holding Power 10+ Pounds, (Triple) (305402)
- KISHIGO 2X-3X, Lime, Class 3, Storm Stopper Rainwear Jacket (9665J-2X-3X)
- OIL-DRI Spill Kit, Universal (L90410RG)
- OIL-DRI Spill Kit, Universal (L90415G)
- OIL-DRI Spill Kit, Universal (L90730G)
- OIL-DRI Spill Kit, Chem/Hazmat (L90765)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90865)
- OIL-DRI Absorbent Sock, Gray, 5inDia.x10 ft.L, PK4 (L70551G)
- ZORO SELECT Spill Containment Boom, 25 ft., 4 In. (SUPER SWAMP 25')
- Oil-Dri Spill Control Kits and Stations