Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Universal
Mfr # L90965
Zoro # G0812935
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 52 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 52 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90965
- Zoro # G0812935
- UPC # 041788909659
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 34 in |
Container Size | 32 in W x 32 in L x 34 in H |
Drum Liner For Drum Size | 50 gal |
Sock Length | 48 in |
Container Length | 32 in |
Container Height | 34 in |
Container Width | 32 in |
Pad Width | 19 in |
Pillow Length | 6 in |
Pad Length | 15 in |
Pillow Width | 14 in |
Pillow Height | 6 in |
Sock Diameter | 58 in |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 62 gal, Container Type Drum, 65 gal Container Capacity, 32 in W x 32 in L x 34 in H Container Size, Yellow, Filled, Sorbents Included (20) Universal Socks (48 in L), (6) Universal Pillows, (75) Universal Bonded Pads, Additional Components Included (6) Disposal Bags with Ties, Emergency Response GuideBook, Product Weight 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.78W (EVEUGWEI)
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2", WHT/R (PSP618)
- FEDERAL SIGNAL Vibrating Mechanism, 24VDC, 0.4 AC, Gray (600-024-1)
- VIVE HEALTH Arm Sling (SUP1050)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830G)
- OIL-DRI Spill Kit, Universal (L90410RG)
- OIL-DRI Spill Kit, Universal, Gray (L90595)
- OIL-DRI Spill Kit, Universal, Yellow (L90410)
- OIL-DRI Portable Spill Kit, Chem/Hazmat (L90450)
- OIL-DRI Spill Kit Refill, Oil-Based Liquids (L90395R)
- PIG Spill Kit, Oil-Based Liquids, Clear (KIT470)
- Oil-Dri Spill Control Kits and Stations