Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Universal
Mfr # L90930RG
Zoro # G9420634
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 26 gal
- Container Type Box
- Volume Absorbed Per Pkg. 19 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90930RG
- Zoro # G9420634
- UPC # 041788109301
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 16 in W x 32 in L x 16 in H |
Drum Liner For Drum Size | 50 gal |
Container Height | 16 in |
Sock Length | 48 in |
Pillow Length | 8 in |
Boom Diameter | 5 in |
Pillow Height | 8 in |
Pillow Width | 10 in |
Container Width | 16 in |
Boom Length | 10 ft |
Pad Length | 15 in |
Sock Diameter | 25 in |
Pad Width | 19 in |
Container Length | 32 in |
Boom Diameter | 5 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 26 gal, Container Type Box, 30 gal Container Capacity, 16 in W x 32 in L x 16 in H Container Size, White, Filled, Sorbents Included (25) Pads, (6) 4 ft Socks, (6) Pillows, PPE Included Pair Goggles and Gloves, Additional Components Included (3) Disposal Bags and Ties, Emergency Response Guidebook, Product Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Circuit Breaker Lockout, Red, 120/277V (PSL-PCBNT)
- DIAMOND VISIONS Assorted Fleece Winter Assorted Gloves (05-1260)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-2.5 (474725)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-NP (03-550-NP)
- OIL-DRI Spill Kit Refill, Universal (L90965R)
- OIL-DRI Spill Kit, Universal (L90965)
- OIL-DRI Spill Kit, Chem/Hazmat (L90765)
- OIL-DRI Spill Kit, Absorbs 4 gal. Universal, , White (L91435)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90865)
- OIL-DRI Spill Kit, Universal (L90671)
- UNIMED MIDWEST Spill Kit, Clear Ziplock Bag (KIT-CW)
- Oil-Dri Spill Control Kits and Stations