Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Universal
Mfr # L90894RG
Zoro # G9420625
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 17 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed Per Pkg. 17 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90894RG
- Zoro # G9420625
- UPC # 041788106942
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 16 in W x 20 in L x 16 in H |
Pad Length | 15 in |
Pillow Height | 3 in |
Pad Width | 19 in |
Container Height | 16 in |
Drum Liner For Drum Size | 50 gal |
Container Length | 20 in |
Pillow Length | 15 in |
Container Width | 16 in |
Sock Length | 48 in |
Sock Diameter | 28 in |
Pillow Width | 15 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Universal, Volume Absorbed Per Kit 21 gal, Container Type Box, 20 gal Container Capacity, 16 in W x 20 in L x 16 in H Container Size, White, Filled, Sorbents Included (20) Pads, (6) 4 ft Socks, (6) Pillows, PPE Included Pair Gloves and Goggles, Additional Components Included (3) Disposal Bags and Ties, Emergency Response Book, Light Stick, Product Weight 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Cooling vest, Hi Viz Lime, Large (21571)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5176)
- 3M Bayonet Cap 6880/37002(AAD), 1/pk (37002)
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- OIL-DRI Hazardous Liquid Spill Kit, 5 Gallon Absorbent Capacity, Universal and Maintenance Spills (L90435)
- OIL-DRI Absorbent Sock, Gray, 5inDia.x10 ft.L, PK4 (L70551G)
- OIL-DRI Spill Kit, Universal (L90415G)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- OIL-DRI Portable Spill Kit, Oil-Based Liquids (L90350)
- OIL-DRI Spill Kit Refill, Universal, Gray (L91410R)
- SPILLTECH Absorbent Roll, Universal, Light, PK12 (GRSF1550S)
- Oil-Dri Spill Control Kits and Stations