Oil-Dri

Spill Kit, Universal


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brown
  • Spill Control - Fluids Absorbed 20 gal
  • Fluids Absorbed Universal
  • Container Type Box
  • Volume Absorbed Per Pkg. 19 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 16 in W x 32 in L x 16 in H
Pad Length 15 in
Pillow Height 3 in
Pillow Length 15 in
Drum Liner For Drum Size 50 gal
Container Height 16 in
Pillow Width 15 in
Sock Length 48 in
Pad Width 19 in
Sock Diameter 25 in
Container Width 16 in
Container Length 32 in

Description

Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Universal, Volume Absorbed Per Kit 20 gal, Container Type Box, 30 gal Container Capacity, 16 in W x 32 in L x 16 in H Container Size, White, Filled, Sorbents Included (25) Pads, (6) Pillows, (6) Socks, PPE Included Pair Goggles and Gloves, Additional Components Included (3) Disposal Bags and Ties, Emergency Response Guidebook, Product Weight 15 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.