Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Universal
Mfr # L90730G
Zoro # G9494301
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 20 gal
- Fluids Absorbed Universal
- Container Type Drum
- Volume Absorbed Per Pkg. 19 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90730G
- Zoro # G9494301
- UPC # 041788907303
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 23 in W x 23 in L x 38 in H |
Container Length | 23 in |
Drum Liner For Drum Size | 50 gal |
Pillow Length | 15 in |
Sock Length | 48 in |
Sock Diameter | 24 in |
Container Height | 38 in |
Pad Width | 19 in |
Container Width | 23 in |
Pad Length | 15 in |
Pillow Height | 3 in |
Pillow Width | 15 in |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Universal, Volume Absorbed Per Kit 20 gal, Container Type Drum, 30 gal Container Capacity, 23 in W x 23 in L x 38 in H Container Size, Yellow, Filled, Sorbents Included (25) Pads, (6) Pillows, (6) Socks, PPE Included Goggles and Gloves, Additional Components Included (3) Disposal Bags and Ties, Emergency Response Guidebook, Product Weight 30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 12" Height, 18" Wide, Aluminum, Sidewalk Closed Ahead Use Sidewalk On Opposite, Landscape (OS-DS-A-1218-L-2161)
- PYRAMEX Safety Vest, Hi-Vis, Orange, Medium (RVZ2420M)
- 3M Half Facepiece Reusable Respirator 6200 (MMM7025)
- CAROLINA SHOE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- OIL-DRI Spill Kit, Oil-Based Liquids, Yellow (L90942)
- OIL-DRI Spill Kit, Universal, Yellow (L90410)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830RG)
- OIL-DRI Spill Kit Refill, Universal (L90667R)
- OIL-DRI Spill Kit, Absorbs 4 gal. Universal, , White (L91435)
- OIL-DRI Spill Kit, Universal (L90930G)
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-55)
- Oil-Dri Spill Control Kits and Stations