Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Universal
Mfr # L90667
Zoro # G0699431
product price: $582.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$582.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 79 gal
- Fluids Absorbed Universal
- Container Type Drum
- Volume Absorbed Per Pkg. 79 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90667
- Zoro # G0699431
- UPC # 041788906672
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 42 in |
Container Size | 31 in W x 31 in L x 42 in H |
Pad Width | 19 in |
Drum Liner For Drum Size | 50 gal |
Sock Diameter | 15 in |
Sock Length | 48 in, 120 in |
Pillow Height | 8 in |
Pillow Length | 8 in |
Container Height | 42 in |
Container Length | 31 in |
Container Width | 31 in |
Pad Length | 15 in |
Pillow Width | 10 in |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 109 gal, Container Type Drum, 95 gal Container Capacity, 31 in W x 31 in L x 42 in H Container Size, Yellow, Filled, Sorbents Included (10) Universal Socks (120 in L), (150) Universal Bonded Pads, (16) Universal Socks (48 in L), (8) Universal Pillows, PPE Included Pair Goggles, Pair Protective Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Traffic Cone Top Warning Sign (FBC764)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- PANACEA FIREPLAC HEARTH GLOVE 1P (15331)
- ENPAC Containment Pool, 100 gal, 18 In H (5900-YE)
- OIL-DRI Spill Kit Refill, Universal, Gray (L91515)
- OIL-DRI Spill Kit, Universal (L90410RG)
- OIL-DRI Spill Kit, Oil-Based Liquids, Yellow (L90942)
- OIL-DRI Spill Kit Refill, Universal (L90965R)
- OIL-DRI Vehicle Spill Kit, Universal (L90688)
- OIL-DRI Spill Kit, Universal (L90930G)
- SPILLTECH Spill Containment Boom, OR, 100 ft. L (C-BOOM18-100)
- Oil-Dri Spill Control Supplies