Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Universal
Mfr # L90415RG
Zoro # G9420555
product price: $279.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 78 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed Per Pkg. 70 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90415RG
- Zoro # G9420555
- UPC # 041788104153
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 24 in W x 49 in L x 24 in H |
Pillow Length | 15 in |
Pillow Width | 15 in |
Pillow Height | 3 in |
Container Length | 49 in |
Drum Liner For Drum Size | 50 gal |
Container Height | 24 in |
Pad Width | 19 in |
Sock Length | 48 in |
Container Width | 24 in |
Sock Diameter | 16 in |
Pad Length | 15 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Universal, Volume Absorbed Per Kit 78 gal, Container Type Box, 95 gal Container Capacity, 24 in W x 49 in L x 24 in H Container Size, White, Filled, Sorbents Included (100) Pads, (14) Pillows, (35) 4 ft Socks, PPE Included Pair of Gloves and Goggles, Additional Components Included (10) Disposal Bags and Ties, Emergency Response Guidebook, Product Weight 84 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Handicap Parking Sign, 18X12", HIP, 2366 (2366)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-22131 (TCSL2-22131)
- NEVS Day Change IV Tubing-Change Sun thru Sat+Large Disp 7/8"x3" Asst w/Blk (NTUBE-SET)
- OIL-DRI Spill Kit, Universal, Yellow (L91310)
- OIL-DRI Spill Kit, Universal, Yellow (L90410)
- OIL-DRI Spill Kit, Universal (L90410RG)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- OIL-DRI Spill Kit Refill, Oil-Based Liquids (L90395R)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830RG)
- SPILL TECH ENVIRONMENTAL SpillTech RSPKHZ-50 HazMat 50-Gallon Kit Refill (RSPKHZ-50)
- Oil-Dri Spill Control Supplies