Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Universal
Mfr # L90415G
Zoro # G9494274
product price: $758.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$758.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 78 gal
- Fluids Absorbed Universal
- Container Type Drum
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90415G
- Zoro # G9494274
- UPC # 041788904159
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 31 in W x 31 in L x 42 in H |
Sock Diameter | 15 in |
Drum Liner For Drum Size | 50 gal |
Pad Width | 19 in |
Container Width | 31 in |
Container Height | 42 in |
Pillow Height | 3 in |
Pillow Width | 15 in |
Container Length | 31 in |
Pad Length | 15 in |
Sock Length | 48 in |
Pillow Length | 15 in |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Universal, Volume Absorbed Per Kit 78 gal, Container Type Drum, 95 gal Container Capacity, 31 in W x 31 in L x 42 in H Container Size, Yellow, Filled, Sorbents Included (100) Pads, (14) Pillows, (35) 4 ft Socks, PPE Included Pair of Gloves and Goggles, Additional Components Included (10) Disposal Bags and Ties, Emergency Response Guidebook, Product Weight 115 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Econ, Leather Palm, Small, 12PK (12010S)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1102-RD_14X10 (U5-1102-RD_14X10)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, 2XL, PR (N96795XXL)
- VISWERX Hi-Vis Knit Glove - Dipped Palm LG (127-11012)
- OIL-DRI Spill Kit Refill, Universal (L90667R)
- OIL-DRI Spill Kit, Universal (L90410RG)
- OIL-DRI Spill Kit, Universal (L90667)
- OIL-DRI Spill Kit, Universal, Yellow (L90410)
- OIL-DRI Portable Spill Kit, Oil-Based Liquids (L90350)
- OIL-DRI Absorbent Sock, Gray, 5inDia.x10 ft.L, PK4 (L70551G)
- 3M Absorbent Boom, Chemical, 4 ft. L, PK12 (P-200)
- Oil-Dri Spill Control Supplies