Oil-Dri

Spill Kit, Universal


original price: $78.08
25% off
new price: $57.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Brown
  • Spill Control - Fluids Absorbed 17 gal
  • Fluids Absorbed Universal
  • Container Type Box
  • Volume Absorbed Per Pkg. 12 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 16 in W x 20 in L x 16 in H
Pillow Width 10 in
Sock Diameter 28 in
Pad Length 15 in
Drum Liner For Drum Size 50 gal
Pad Width 19 in
Container Height 16 in
Pillow Height 8 in
Pillow Length 8 in
Container Width 16 in
Container Length 20 in
Sock Length 48 in, 120 in

Description

Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 17 gal, Container Type Box, 20 gal Container Capacity, 16 in W x 20 in L x 16 in H Container Size, White, Filled, Sorbents Included (15) Pads, (2) Pillows, (4) 4 ft Socks, 10 ft Sock, PPE Included Pair of Gloves, Additional Components Included (3) Disposal Bags and Ties, Product Weight 10 lb, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.