Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Universal, Gray
Mfr # L91410
Zoro # G4292438
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Spill Control - Fluids Absorbed 12 gal
- Fluids Absorbed Universal
- Container Type Lab Pack
- Container Capacity 10 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L91410
- Zoro # G4292438
- UPC # 041788914103
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 15 in W x 15 in L x 18 in H |
Drum Liner For Drum Size | 50 gal |
Pad Length | 15 in |
Container Length | 15 in |
Sock Diameter | 46 in |
Container Width | 15 in |
Sock Length | 48 in |
Pad Width | 19 in |
Container Height | 18 in |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 12 gal, Container Type Lab Pack, 10 gal Container Capacity, 15 in W x 15 in L x 18 in H Container Size, Yellow, Filled, Sorbents Included (30) Universal Bonded Pads, (4) Universal Socks (48 in), PPE Included Protective Gloves, Additional Components Included Disposal Bag with Tie, Product Weight 13 lb, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Complete Propane Handling PPE Kit (70-1171)
- GNR TECHNOLOGIES 14 in H, 1/2 in W, Gray (GNRS914000)
- NMC Notice Authorized Personnel Only Sign, N246PB (N246PB)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 72" L x (104-01-2072-2)
- OIL-DRI Spill Kit, Chem/Hazmat, Yellow (L90894)
- OIL-DRI Vehicle Spill Kit, Universal (L90688)
- OIL-DRI Spill Kit Refill, Universal, Yellow (L90440)
- OIL-DRI Spill Kit, Universal (L90930G)
- OIL-DRI Spill Kit, Absorbs 4 gal. Universal, , White (L91435)
- OIL-DRI Spill Kit, Universal (L90730G)
- BRADY 55-Gallon Drum Spill Control Kit - Chemical Application (SKH-55)
- Oil-Dri Spill Control Kits and Stations