Oil-Dri

Spill Kit, Universal, Gray


original price: $207.59
8% off
new price: $189.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Gray
  • Fluids Absorbed Harsh Chemicals
  • Spill Control - Fluids Absorbed 39 gal
  • Container Type Mobile Tote
  • Container Capacity 40 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 22 in W x 38 in L x 22 in H
Pad Width 19 in
Pillow Length 8 in
Drum Liner For Drum Size 50 gal
Container Height 22 in
Container Length 38 in
Pillow Height 8 in
Pillow Width 10 in
Sock Diameter 8 in
Pad Length 15 in
Container Width 22 in
Sock Length 48 in, 120 in

Description

Spill Kit Refill, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Universal, Specialized Applications Harsh Chemicals, Volume Absorbed Per Kit 39 gal, Container Type Mobile Tote, 40 gal Container Capacity, 22 in W x 38 in L x 22 in H Container Size, Black, Filled, Sorbents Included (2) Universal Socks (120 in L), (50) Universal Bonded Pads, (6) Universal Pillows, (6) Universal Socks (48 in L), PPE Included (2) Protective Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.