Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit Refill, Universal, Yellow
Mfr # L91415R
Zoro # G4292447
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 11 gal
- Container Type Box
- Container Capacity 15 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L91415R
- Zoro # G4292447
- UPC # 041788114152
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 16 in W x 20 in L x 16 in H |
Sock Length | 48 in |
Drum Liner For Drum Size | 50 gal |
Pad Width | 19 in |
Pillow Width | 15 in |
Container Height | 16 in |
Pillow Length | 15 in |
Pad Length | 15 in |
Pillow Height | 3 in |
Sock Diameter | 41 in |
Container Width | 16 in |
Container Length | 20 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Universal, Volume Absorbed Per Kit 11 gal, Container Type Box, 15 gal Container Capacity, 16 in W x 20 in L x 16 in H Container Size, White, Filled, Sorbents Included (2) Absorbent Harsh Chemical Pillows, (20) Haz Mat Bonded Pads, (4) Absorbent Harsh Chemical Socks (48 in L), PPE Included Pair Protective Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, Polypropylene, 24 in, Size Large, White, 1000 Per Case (23KX17)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7710)
- DUNLOP Knee Boots, Size 8, 16" H, Black, Plain, PR (8968000)
- VISUAL WORKPLACE PVC-Board, Red, 48"X96 (15-1924-4896-623)
- OIL-DRI Spill Kit, Universal, Yellow (L91310)
- OIL-DRI Spill Kit, Chem/Hazmat, Yellow (L90894)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- OIL-DRI Spill Kit, Universal (L90730G)
- OIL-DRI Absorbent Sock, Gray, 5inDia.x10 ft.L, PK4 (L70551G)
- OIL-DRI Spill Kit, Universal, Gray (L91410)
- SPILLTECH Spill Kit, Drum, Universal, 36" H (SPKU-95-WD)
- Oil-Dri Spill Control Kits and Stations