Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit Refill, Universal, Yellow
Mfr # L90495R
Zoro # G4292325
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 93 gal
- Container Type Box
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90495R
- Zoro # G4292325
- UPC # 041788104955
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 30 in W x 40 in L x 30 in H |
Pillow Height | 3 in |
Pillow Length | 15 in |
Drum Liner For Drum Size | 50 gal |
Sock Length | 48 in, 120 in |
Boom Diameter | 5 in |
Boom Length | 10 in |
Container Width | 30 in |
Pad Length | 15 in |
Sock Diameter | 53 in |
Pad Width | 19 in |
Container Length | 40 in |
Pillow Width | 15 in |
Container Height | 30 in |
Boom Diameter | 5 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Universal, Volume Absorbed Per Kit 93 gal, Container Type Box, 95 gal Container Capacity, 30 in W x 40 in L x 30 in H Container Size, White, Filled, Sorbents Included (10) Absorbent Harsh Chemical Pillows, (10) Absorbent Harsh Chemical Socks (48 in), (200) Haz MatPads, (4) Absorbent Harsh Chemical Socks (120 in), Haz Mat Booms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Gloves, Size 11, PR (37-320)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, 2XL (65120503XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (KKC5KV-06-XXL)
- MASTER LOCK Oversized Plug Cover, Red (453L)
- OIL-DRI Spill Kit, Universal (L90730G)
- OIL-DRI Spill Kit, Universal, Gray (L91410)
- OIL-DRI Spill Kit Refill, Universal (L90965R)
- OIL-DRI Spill Kit, Universal, Yellow (L91310)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- OIL-DRI Portable Spill Kit, Oil-Based Liquids (L90350)
- ZORO SELECT Spilkart Battery Station Spill Kit (8WPV6)
- Oil-Dri Spill Control Supplies