Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit Refill, Universal
Mfr # L90667R
Zoro # G1883664
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 80 gal
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90667R
- Zoro # G1883664
- UPC # 041788106676
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 36 in |
Container Size | 24 in W x 49 in L x 24 in H |
Sock Diameter | 16 in |
Container Width | 24 in |
Drum Liner For Drum Size | 50 gal |
Pillow Height | 8 in |
Sock Length | 48 in, 120 in |
Container Length | 49 in |
Pillow Length | 8 in |
Pad Length | 15 in |
Container Height | 24 in |
Pad Width | 19 in |
Pillow Width | 10 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 109 gal, Container Type Box, 24 in W x 49 in L x 24 in H Container Size, White, Filled, Sorbents Included (10) Universal Socks (120 in L), (150) Universal Bonded Pads, (16) Universal Socks (48 in L), (8) Universal Pillows, PPE Included Pair Goggles, Pair Protective Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign/Battery Backup (CX71SD)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79831)
- ACCUFORM RUNNING MAN EMERGENCY EXIT SAFETY MEXT412VP (MEXT412VP)
- TENNSCO Shelf, 48 In x 24 In, Gray (307 LIGHT GREY)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830G)
- OIL-DRI Spill Kit, Universal (L90730G)
- OIL-DRI Portable Spill Kit, Chem/Hazmat (L90450)
- OIL-DRI Spill Kit, Universal (L90415G)
- OIL-DRI Absorbent Sock, Gray, 5inDia.x10 ft.L, PK4 (L70551G)
- OIL-DRI Spill Kit, Oil-Based Liquids, Yellow (L90942)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 95 gal. (1195-YE)
- Oil-Dri Spill Control Supplies