Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit Refill, Universal, Gray
Mfr # L90595R
Zoro # G4292368
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Spill Control - Fluids Absorbed 94 gal
- Fluids Absorbed Universal
- Container Type Box
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90595R
- Zoro # G4292368
- UPC # 041788105952
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 30 in W x 40 in L x 30 in H |
Pillow Height | 8 in |
Sock Diameter | 53 in |
Boom Diameter | 5 in |
Sock Length | 48 in, 120 in |
Pillow Width | 10 in |
Pillow Length | 8 in |
Pad Width | 19 in |
Boom Length | 10 in |
Container Width | 30 in |
Container Height | 30 in |
Pad Length | 15 in |
Container Length | 40 in |
Drum Liner For Drum Size | 50 gal |
Boom Diameter | 5 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 94 gal, Container Type Box, 95 gal Container Capacity, 30 in W x 40 in L x 30 in H Container Size, White, Filled, Sorbents Included (10) Universal 'Spill Bomb' Pillows, (10) Universal 'Super' Socks (48 in L), (200) Universal Bonded Pads, (4) Universal 'Super' Socks (120 in L), Universal Boom 510, PPE Included (2) Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-03-M)
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BK)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840XL)
- KLEENGUARD Breath Parti Protect Boot Cover SergSeam Elast 13 WHT 300/Cs (36880)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830RG)
- OIL-DRI Spill Kit, Universal, Yellow (L91310)
- OIL-DRI Spill Kit, Universal (L90930G)
- OIL-DRI Spill Kit, Chem/Hazmat, Yellow (L90894)
- OIL-DRI Spill Kit, Oil-Based Liquids, Yellow (L90942)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830G)
- BRADY Spill Kit, Universal, Yellow (SKMA-55)
- Oil-Dri Spill Control Supplies