Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit Refill, Universal, Gray
Mfr # L90240R
Zoro # G4292541
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Spill Control - Fluids Absorbed 39 gal
- Fluids Absorbed Universal
- Container Type Box
- Container Capacity 40 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oil-Dri
- MFR # L90240R
- Zoro # G4292541
- UPC # 041788102401
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 16 in W x 32 in L x 16 in H |
Container Length | 32 in |
Pad Width | 19 in |
Pad Length | 15 in |
Pillow Length | 8 in |
Sock Diameter | 35 in |
Drum Liner For Drum Size | 50 gal |
Pillow Width | 10 in |
Container Height | 16 in |
Pillow Height | 8 in |
Container Width | 16 in |
Sock Length | 48 in, 120 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 39 gal, Container Type Box, 40 gal Container Capacity, 16 in W x 32 in L x 16 in H Container Size, White, Filled, Sorbents Included (2) Universal Socks (120 in L), (50) Universal Bonded Pads, (6) Universal Pillows, (6) Universal Socks (48 in L), PPE Included (2) Protective Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- HAWS Eye Wash Heater Jacket For Model 7500Eb (9125)
- QUEUE SOLUTIONS WallPro Magnetic 400, Black, 15' Red/White DANGER-KEEP OUT Belt (WPM400B-RWD150)
- ARIAT Size 9 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- OIL-DRI Spill Kit, Chem/Hazmat, Yellow (L90894)
- OIL-DRI Spill Kit, Universal (L90671)
- OIL-DRI Spill Kit, Universal, Gray (L91410)
- OIL-DRI Spill Kit, Universal, Yellow (L91310)
- OIL-DRI Spill Kit, Universal (L90410RG)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- BRADY Spill Kit, Universal, Black (SKA-SAK)
- Oil-Dri Spill Control Kits and Stations