Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit Refill, Oil-Based Liquids
Mfr # L91315R
Zoro # G4292465
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 13 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed Per Pkg. 11 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L91315R
- Zoro # G4292465
- UPC # 041788113155
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 16 in W x 20 in L x 16 in H |
Pillow Width | 18 in |
Sock Length | 48 in |
Container Length | 20 in |
Pillow Height | 3 in |
Container Height | 16 in |
Drum Liner For Drum Size | 50 gal |
Pad Length | 15 in |
Container Width | 16 in |
Pad Width | 19 in |
Sock Diameter | 41 in |
Pillow Length | 18 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Oil Only, Specialized Applications Universal, Volume Absorbed Per Kit 13 gal, Container Type Box, 15 gal Container Capacity, 16 in W x 20 in L x 16 in H Container Size, White, Filled, Sorbents Included (2) Absorbent Poly Pillows, (20) Oil Only Bonded Pads, (4) Absorbent Poly Socks (48 in L), PPE Included Pair Protective Gloves, Additional Components Included (2) Disposal Bags with Ties, Product Weight 9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-MB/UGN)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- TAPE LOGIC Tape Logic® Heavy-Duty Anti-Slip Tape, 33 Mil, 6" x 60', Yellow, 1/Roll (T960660Y)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480H58)
- OIL-DRI Spill Kit, Universal (L90730G)
- OIL-DRI Spill Kit, Chem/Hazmat (L90765)
- OIL-DRI Spill Kit, Universal, Yellow (L91310)
- OIL-DRI Spill Kit, Universal (L90671)
- OIL-DRI Hazardous Liquid Spill Kit, 5 Gallon Absorbent Capacity, Universal and Maintenance Spills (L90435)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90865)
- CONDOR Spill Kit Refill, Universal (35ZR72)
- Oil-Dri Spill Control Kits and Stations