Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit Refill, Oil-Based Liquids
Mfr # L91315
Zoro # G4292471
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 13 gal
- Container Type Lab Pack
- Volume Absorbed Per Pkg. 11 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L91315
- Zoro # G4292471
- UPC # 041788913151
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 25 in W x 17 in L x 12 in H |
Pillow Width | 18 in |
Pillow Length | 18 in |
Drum Liner For Drum Size | 50 gal |
Container Width | 25 in |
Pad Width | 19 in |
Sock Diameter | 40 in |
Container Length | 17 in |
Container Height | 12 in |
Pillow Height | 3 in |
Sock Length | 48 in |
Pad Length | 15 in |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Oil Only, Specialized Applications Universal, Volume Absorbed Per Kit 13 gal, Container Type Lab Pack, 15 gal Container Capacity, 25 in W x 17 in L x 12 in H Container Size, Black, Filled, Sorbents Included (2) Absorbent Poly Pillows, (20) Oil Only Bonded Pads, (4) Absorbent Poly Socks (48 in L), PPE Included Pair Protective Gloves, Additional Components Included (2) Disposal Bags with Ties, Product Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, M, 8" L, PR (MG-77-009)
- CONDOR Leather Gloves, Patch Palm, S, PR (1VT31)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13M, PR (807-6003 13M)
- ROCKY TMC Postal-Approved Plain Toe Oxford Shoe, 11ME (FQ0005000)
- OIL-DRI Spill Kit, Universal (L90730G)
- OIL-DRI Spill Kit Refill, Universal, Gray (L91515)
- OIL-DRI Spill Kit, Chem/Hazmat (L90765)
- OIL-DRI Spill Kit, Universal (L90415G)
- OIL-DRI Spill Kit Refill, Universal (L90667R)
- OIL-DRI Spill Kit, Universal, Yellow (L90410)
- OIL-DRI Spill Kit, Absorbs 4 gal. Universal, , White (L91435)
- Oil-Dri Spill Control Supplies