Oil-Dri

Spill Kit Refill, Oil-Based Liquids


product price: $239.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Spill Control - Fluids Absorbed 50 gal
  • Fluids Absorbed Harsh Chemicals
  • Container Type Box
  • Volume Absorbed Per Pkg. 56 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 37 in
Width 21 in
Container Size 22 in W x 38 in L x 22 in H
Pillow Length 18 in
Pad Length 15 in
Boom Length 10 ft
Pillow Width 18 in
Boom Diameter 5 in
Pillow Height 3 in
Container Width 22 in
Container Length 38 in
Sock Length 48 in
Pad Width 19 in
Sock Diameter 8 in
Container Height 22 in
Drum Liner For Drum Size 50 gal
Boom Diameter 5 in

Description

Spill Kit Refill, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Oil Only, Specialized Applications Harsh Chemicals, Volume Absorbed Per Kit 50 gal, Container Type Box, 22 in W x 38 in L x 22 in H Container Size, White, Filled, Sorbents Included (10) Poly Socks, (4) Booms 510, (75) Smart Pads, PPE Included (2) Pair Protective Gloves, Goggles, Additional Components Included (6) Disposal Bags with Ties, Emergency Response GuideBook, Product Weight 34 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.