Oil-Dri

Spill Kit Refill, Oil-Based Liquids


product price: $347.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
  • Fluids Absorbed Universal
  • Spill Control - Fluids Absorbed 108 gal
  • Container Type Box
  • Volume Absorbed Per Pkg. 100 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 30 in W x 40 in L x 30 in H
Boom Length 10 in
Sock Diameter 53 in
Drum Liner For Drum Size 50 gal
Container Width 30 in
Pillow Width 18 in
Pad Width 19 in
Sock Length 48 in, 120 in
Container Height 30 in
Boom Diameter 5 in
Pillow Length 18 in
Pad Length 15 in
Container Length 40 in
Pillow Height 3 in
Boom Diameter 5 in

Description

Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Oil Only, Specialized Applications Universal, Volume Absorbed Per Kit 108 gal, Container Type Box, 95 gal Container Capacity, 30 in W x 40 in L x 30 in H Container Size, White, Filled, Sorbents Included (10) Oil Only Pillows, (10) Oil Only Socks 48 in L, (200) Oil Only Pads, (4) Oil Boom 5 in x 10 in, (4) Oil-Only Socks 120 in L, PPE Included (2) Goggles, (3) Pair Disposable Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.