Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit Refill, Chem/Hazmat
Mfr # L90765R
Zoro # G6580822
original price:
$276.89
10% off
new price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Harsh Chemicals
- Spill Control - Fluids Absorbed 61 gal
- Container Type Box
- Volume Absorbed Per Pkg. 65 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90765R
- Zoro # G6580822
- UPC # 041788107659
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 in |
Width | 20 in |
Container Size | 22 in W x 38 in L x 22 in H |
Pillow Length | 15 in |
Pillow Width | 15 in |
Container Height | 22 in |
Pad Length | 15 in |
Pad Width | 19 in |
Drum Liner For Drum Size | 50 gal |
Container Length | 38 in |
Sock Diameter | 8 in |
Container Width | 22 in |
Pillow Height | 3 in |
Sock Length | 48 in, 120 in |
Description
Spill Kit Refill, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Harsh Chemicals, Volume Absorbed Per Kit 61 gal, Container Type Box, 22 in W x 38 in L x 22 in H Container Size, White, Filled, Sorbents Included (12) Harsh Chemical Socks (48 in L), (6) Harsh Chemical Pillows, (75) Yellow Haz Mat Bonded Pads, PPE Included (2) Protective Gloves, Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 121 gal Spill Capacity, 5 Drum, 7500 lb, Polyethylene (2333)
- KLEEN CHEF PVC General Use Polyester Apron, Yellow, Small (BLKC-ES-PVC-AP2Y)
- WOLVERINE Work Boots, Composite, Blk, Mn, 13M, PR (W10304)
- 3M Fire Barrier Sealant, 10.1 oz., Gray (FB136)
- OIL-DRI Spill Kit, Universal (L90965)
- OIL-DRI Spill Kit, Universal (L90930G)
- OIL-DRI Vehicle Spill Kit, Universal (L90688)
- OIL-DRI Spill Kit, Universal (L90415G)
- OIL-DRI Spill Kit, Absorbs 4 gal. Universal, , White (L91435)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- QUICK DAM 12 in. x 24 in. Expanding Barriers, 20PK (QD1224-20)
- Oil-Dri Spill Control Supplies