Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Oil-Based Liquids, White
Mfr # L91510
Zoro # G4292410
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 10 gal
- Container Type Lab Pack
- Volume Absorbed Per Pkg. 10 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L91510
- Zoro # G4292410
- UPC # 041788915100
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 15 in W x 15 in L x 18 in H |
Container Width | 15 in |
Pad Length | 15 in |
Sock Length | 48 in |
Container Length | 15 in |
Container Height | 18 in |
Drum Liner For Drum Size | 50 gal |
Sock Diameter | 46 in |
Pad Width | 19 in |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Oil Only, Specialized Applications Universal, Volume Absorbed Per Kit 10 gal, Container Type Lab Pack, 10 gal Container Capacity, 15 in W x 15 in L x 18 in H Container Size, Yellow, Filled, Sorbents Included (30) Oil Only Bonded Pads, (4) Poly Socks (48 in), PPE Included Protective Gloves, Additional Components Included Disposal Bag with Tie, Product Weight 13 lb, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 11"x8.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300864)
- BRADY Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English (124508)
- ZORO SELECT Barricade Tape, Red/White, 180 ft x 2 In (2 IN W X 60)
- SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 10 (51900 10-ES)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- OIL-DRI Spill Kit Refill, Universal, Gray (L91410R)
- OIL-DRI Spill Kit, Universal, Gray (L91410)
- OIL-DRI Spill Kit Refill, Oil-Based Liquids (L90395R)
- OIL-DRI Spill Kit Refill, Universal (L90965R)
- OIL-DRI Spill Kit, Universal, Yellow (L90410)
- CLIFT INDUSTRIES Acid Eater Battery Acid Spill Kit, Clift Industries 1006-001 (1006-001)
- Oil-Dri Spill Control Supplies