Oil-Dri

Spill Kit, Oil-Based Liquids, White


product price: $125.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Fluids Absorbed Universal
  • Spill Control - Fluids Absorbed 5 gal
  • Container Type Box
  • Volume Absorbed Per Pkg. 28 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 16 in W x 20 in L x 10 in H
Container Height 10 in
Drum Liner For Drum Size 50 gal
Pad Length 15 in
Container Length 20 in
Container Width 16 in
Sock Length 48 in, 120 in
Pad Width 19 in
Sock Diameter 6 in

Description

Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Oil Only, Specialized Applications Universal, Volume Absorbed Per Kit 5 gal, Container Type Box, 40 gal Container Capacity, 16 in W x 20 in L x 10 in H Container Size, White, Filled, Sorbents Included (2) Oil Only Socks 120 ft L, (50) Oil Only Pads, (6) Oil-Only Pillows, (6) Oil-Only Socks 48 ft L, PPE Included (2) Pair Disposable Gloves, Goggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.