Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Oil-Based Liquids, White
Mfr # L90340
Zoro # G4292535
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Harsh Chemicals
- Spill Control - Fluids Absorbed 36 gal
- Container Type Mobile Tote
- Container Capacity 40 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90340
- Zoro # G4292535
- UPC # 041788903404
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 22 in W x 38 in L x 22 in H |
Pad Length | 15 in |
Drum Liner For Drum Size | 50 gal |
Pad Width | 19 in |
Container Length | 38 in |
Pillow Width | 18 in |
Sock Length | 48 in, 120 in |
Container Height | 22 in |
Container Width | 22 in |
Sock Diameter | 8 in |
Pillow Length | 18 in |
Pillow Height | 3 in |
Description
Spill Kit Refill, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Oil Only, Specialized Applications Harsh Chemicals, Volume Absorbed Per Kit 36 gal, Container Type Mobile Tote, 40 gal Container Capacity, 22 in W x 38 in L x 22 in H Container Size, Black, Filled, Sorbents Included (2) Poly Socks (120 in L), (50) Oil Only Bonded Pads, (6) Poly Pillows, (6) Poly Socks (48 in L), PPE Included (2) Pair Protective Gloves, Pair Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 467Z05 (467Z05)
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Flush Mount RV Propane/LP Gas Alarm (30-442-P-WT)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F79)
- OIL-DRI Spill Kit, Absorbs 4 gal. Universal, , White (L91435)
- OIL-DRI Spill Kit, Universal (L90410RG)
- OIL-DRI Spill Kit, Universal, Gray (L90595)
- OIL-DRI Spill Kit, Oil-Based Liquids, Yellow (L90942)
- OIL-DRI Absorbent Sock, Gray, 5inDia.x10 ft.L, PK4 (L70551G)
- OIL-DRI Spill Kit, Chem/Hazmat (L90765)
- BRADY Spill Kit, Universal, Yellow (SKA-95)
- Oil-Dri Spill Control Kits and Stations