Oil-Dri

Spill Kit, Oil-Based Liquids


original price: $455.00
9% off
new price: $410.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brown
  • Fluids Absorbed Universal
  • Spill Control - Fluids Absorbed 78 gal
  • Container Type Box
  • Volume Absorbed Per Pkg. 96 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 24 in W x 49 in L x 24 in H
Pillow Length 18 in
Drum Liner For Drum Size 50 gal
Pillow Width 18 in
Sock Diameter 16 in
Boom Length 10 ft
Container Length 49 in
Container Height 24 in
Pad Length 15 in
Pad Width 19 in
Container Width 24 in
Pillow Height 3 in
Boom Diameter 5 in
Boom Diameter 5 in

Description

Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Oil Only, Specialized Applications Universal, Volume Absorbed Per Kit 78 gal, Container Type Box, 95 gal Container Capacity, 24 in W x 49 in L x 24 in H Container Size, White, Filled, Sorbents Included (10) 5 in Dia x 10 ft L Booms, (100) Pads, PPE Included Pair Gloves and Goggles, Additional Components Included (10) Disposal Bags and Ties, Emergency Response Guidebook, Product Weight 84 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.