Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Oil-Based Liquids
Mfr # L90942RG
Zoro # G9420643
original price:
$91.00
5% off
new price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 16 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed Per Pkg. 19 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90942RG
- Zoro # G9420643
- UPC # 041788109424
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 16 in W x 20 in L x 16 in H |
Pillow Length | 18 in |
Pillow Height | 3 in |
Boom Length | 10 ft |
Container Length | 20 in |
Container Height | 16 in |
Sock Diameter | 28 in |
Pad Length | 15 in |
Container Width | 16 in |
Pillow Width | 18 in |
Drum Liner For Drum Size | 50 gal |
Boom Diameter | 5 in |
Pad Width | 19 in |
Boom Diameter | 5 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Oil Only, Specialized Applications Universal, Volume Absorbed Per Kit 16 gal, Container Type Box, 20 gal Container Capacity, 16 in W x 20 in L x 16 in H Container Size, White, Filled, Sorbents Included (2) 5 in Hx10 ft L Booms, (20) Pads, Additional Components Included (3) Disposal Bags and Ties, Emergency Response Guidebook, Product Weight 10 lb, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Inside Glow Sign (GL133P)
- OCCUNOMIX MiraCool® Bandana Assorted Colors 24 Pack W/Header Card, 940-24 (940-24)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- SIGNMISSION OSHA Sign, Safety First, Required PPE, Rigid Plastic, 14 in x 10 in, Mounting Holes (OS-SF-P-1014-L-10713)
- OIL-DRI Spill Kit, Universal, Gray (L91410)
- OIL-DRI Spill Kit, Universal (L90415G)
- OIL-DRI Spill Kit Refill, Universal, Gray (L91410R)
- OIL-DRI Portable Spill Kit, Oil-Based Liquids (L90350)
- OIL-DRI Spill Kit, Universal, Yellow (L91310)
- OIL-DRI Spill Kit, Chem/Hazmat (L90765)
- QUICK DAM 12 in. x 24 in. Expanding Barriers, 20PK (QD1224-20)
- Oil-Dri Spill Control Kits and Stations