Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Oil-Based Liquids
Mfr # L90425G
Zoro # G9494283
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 9 gal
- Container Type Bag
- Container Capacity 3 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90425G
- Zoro # G9494283
- UPC # 041788904258
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 16 in W x 20 in L x 10 in H |
Pad Length | 15 in |
Sock Length | 48 in |
Pad Width | 19 in |
Container Width | 16 in |
Container Length | 20 in |
Drum Liner For Drum Size | 50 gal |
Sock Diameter | 6 in |
Container Height | 10 in |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Oil Only, Specialized Applications Universal, Volume Absorbed Per Kit 9 gal, Container Type Bag, 3 gal Container Capacity, 16 in W x 20 in L x 10 in H Container Size, White, Filled, Sorbents Included (2) 4 ft Socks, (35) Pads, PPE Included Pair of Gloves, Additional Components Included Disposal Bag and Tie, Product Weight 7 lb, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-089)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 9 (XAN9P/8080AP536-09)
- STRANCO Die-Cut Reflective Number Label, 6, 6In H (DWR-6-6-EA)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Green, Size 3X (SV51B-2ZGM-3X)
- OIL-DRI Spill Kit, Universal (L90671)
- OIL-DRI Portable Spill Kit, Chem/Hazmat (L90450)
- OIL-DRI Absorbent Sock, Gray, 5inDia.x10 ft.L, PK4 (L70551G)
- OIL-DRI Spill Kit, Universal (L90410RG)
- OIL-DRI Spill Kit, Universal (L90930G)
- OIL-DRI Vehicle Spill Kit, Universal (L90688)
- OPTIMAX I Spill Containment Boom, 100 ft. L (0040100)
- Oil-Dri Spill Control Kits and Stations