Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Oil-Based Liquids
Mfr # L90350RG
Zoro # G9420537
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 55 gal
- Fluids Absorbed Oil-Only
- Container Type Box
- Container Capacity 50 gal
Product Information
- Brand Oil-Dri
- MFR # L90350RG
- Zoro # G9420537
- UPC # 041788103507
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 22 in W x 38 in L x 22 in H |
Pillow Width | 18 in |
Container Length | 38 in |
Sock Length | 48 in |
Pad Width | 19 in |
Sock Diameter | 17 in |
Pillow Height | 3 in |
Container Width | 22 in |
Drum Liner For Drum Size | 50 gal |
Pad Length | 15 in |
Container Height | 22 in |
Pillow Length | 18 in |
Details
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Specialized Applications Oil Only, Volume Absorbed Per Kit 55 gal, Container Type Box, 50 gal Container Capacity, 22 in W x 38 in L x 22 in H Container Size, White, Filled, Sorbents Included (15) 4 ft Socks, (150) Oil Pads, (4) Oil Pillows, PPE Included (2) Goggles, (2) Pairs Disposable Gloves, Additional Components Included (3) Disposal Bags and Ties, Emergency Response Guidebook, Product Weight 70 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 10, 1 PR (747-10)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-5X)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0025YB)
- OIL-DRI Vehicle Spill Kit, Universal (L90688)
- OIL-DRI Spill Kit, Chem/Hazmat, Yellow (L90894)
- OIL-DRI Portable Spill Kit, Oil-Based Liquids (L90350)
- OIL-DRI Absorbent Sock, Gray, 5inDia.x10 ft.L, PK4 (L70551G)
- OIL-DRI Spill Kit, Absorbs 4 gal. Universal, , White (L91435)
- OIL-DRI Spill Kit, Chem/Hazmat (L90765)
- XSORB Spill Kit, Acid Neutralizer, 6.5 gal. (XK600N)
- Oil-Dri Spill Control Supplies