Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Absorbs 4 gal. Universal, , White
Mfr # L91435
Zoro # G2707686
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed Per Pkg. 4 gal.
- Volume Absorbed per Pkg. 4 gal
- Spill Control - Fluids Absorbed 4 gal
- Material Polyethylene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L91435
- Zoro # G2707686
- UPC # 094703247039
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Length | 15 in |
Width | 11 in |
Height | 15 1/4 in |
Container Size | 11 in W x 13 in L x 18 in H |
Diameter | 12 in |
Container Length | 13 in |
Drum Liner For Drum Size | 50 gal |
Pad Length | 15 in |
Sock Diameter | 12 in |
Container Width | 11 in |
Sock Length | 48 in |
Container Height | 18 in |
Pad Width | 19 in |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Universal, Volume Absorbed Per Kit 4 gal, Container Type Bucket, 5 gal Container Capacity, 11 in W x 13 in L x 18 in H Container Size, White, Filled, Sorbents Included (10) Haz Mat Bonded Pads, (2) Harsh Chemical Socks, PPE Included Protective Gloves, Additional Components Included Disposal Bag with Tie, Product Weight 6 lb, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Glycol Supply, Y, 8 to9-7/8 In (4190-G)
- BRADY Pipe Marker, High Pressure Steam, Yellow, 7141-1 (7141-1)
- ARIAT Size 12EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ZORO SELECT Permit Tag, 5-3/4 x 3-1/4, PK25 (43Z320)
- OIL-DRI Portable Spill Kit, Chem/Hazmat (L90450)
- OIL-DRI Spill Kit, Chem/Hazmat, Yellow (L90894)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- OIL-DRI Spill Kit Refill, Oil-Based Liquids (L90395R)
- OIL-DRI Vehicle Spill Kit, Universal (L90688)
- OIL-DRI Spill Kit Refill, Universal, Gray (L91410R)
- SPILL TECH ENVIRONMENTAL SpillTech 10 Gallon Universal Spill Kit (SPKU-10)
- Oil-Dri Spill Control Kits and Stations