Shop All Sorbents
Oil-Dri
Sorbents, 4 gal, 22 in Dia., Universal, Yellow, Polypropylene
Mfr # L72390G
Zoro # G9494231
product price: $52.99
/pk 25, $2.12/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 4 gal
- Volume Absorbed (Pack, Each) 4 gal/pk, 0.16 gal/pad
- Material Polypropylene
- Color Yellow
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 22 in Dia. |
Length | 22 in |
Width | 22 in |
Perforated Size | Not Perforated |
Diameter | 22 in |
Fits Drum Size | 55 gal |
Description
Product Type Drum Top Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 22 in Dia., Volume Absorbed Per Pad 0.16 gal, Volume Absorbed per Pkg. 4 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5" Replacement Scrub Brush Head, Nylon (2KVF6)
- ETTORE PRODUCTS COMPANY 24" Curved Flr Squeegee (54524)
- PRESTONE 32 Oz. Radiator Flush + Cleaner (AS105R)
- GOODWAY Steam Nozzle, 1-1/2"x9 (9372)
- OIL-DRI Sorbents, 10 gal, 3 in x 18 in, Oil, White, Polypropylene (L90909)
- OIL-DRI Sorbents, 10 gal, 3 in x 10 ft, Acids, Bases, Universal, Yellow, Polypropylene (L72510G)
- OIL-DRI Sorbents, 19 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L90904)
- OIL-DRI Oil Dri I05025 Premium Floor Absorbent (OI11426)
- OIL-DRI Sorbents, 8 gal, 22 in Dia., Oil, White, Polypropylene (L90910)
- OIL-DRI Sorbents, 48 gal, 30 in x 360 ft, Universal, Gray, Polypropylene (L91004)
- BRADY Sorbents, 38 gal, 30 in x 200 ft, Oil, White, Polypropylene (OP350-200P)
- Oil-Dri Sorbents