Shop All Sorbents
Oil-Dri
Sorbents, 3 gal, Universal, Brown, Red
Mfr # I06032
Zoro # G6882692
Best Seller
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Montmorillonite Clay
- Color Brown, Red
- Weight 36 lb
- Fluids Absorbed Universal
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 32 qt |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water, Container Type Bag, Composition Detail Montmorillonite Clay, Container Type and Capacity 32 qt Bag, Weight 36 lb, Volume 32 qt, Volume Absorbed per Pkg. 3 gal, Granular Grade 5/30 Mesh, Deodorizing Yes
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE REACH Pole 1 Section 2 Foot (42102)
- GOLDEN STAR 5 in Wet Mop, Orange, PK3, AST34OM5-3PK (AST34OM5-3PK)
- MALISH Fiberglass Handle, Yellow, Fiberglass (50460)
- GLARO 23 gal Rigid Liners, 13 1/2 in x 28 in, Black (PLC15)
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I05040G40)
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I06032G50)
- OIL-DRI Sorbents, 4 gal, Universal, Brown, Red (I05040)
- OIL-DRI Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90780)
- OIL-DRI Sorbents, 36 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90781)
- OIL-DRI Sorbents, 24 gal, 3 in x 10 ft, Universal, Gray, Polyester (L90312)
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (B2305920)
- Oil-Dri Sorbents