Shop All Sorbents
Oil-Dri
Sorbents, 28 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # L71393G
Zoro # G9494107
product price: $110.99
/pk 200, $0.55/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 28 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 9 1/2 in x 15 in |
Perforation Along Length | 15 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 15 in x 19 in, Volume Absorbed Per Pad 0.14 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 9 1/2 in x 15 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 37 gal, 16 1/2 in x 20 in, Oil, Red, White, Polyester (WPIL10)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Red, Fiberglass (1TYZ6)
- RUBBERMAID FG4012561 Microburst 3000 Orchard Fields Metered Aerosol Air Freshener System Refill (690FG4012561)
- ISHINE 5 Gallon Floor Finish (405505)
- OIL-DRI Sorbents, 13 gal, 15 in x 19 in, Oil, White, Polypropylene (L90856)
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Oil, White, Polypropylene (L70320)
- OIL-DRI Sorbents, 36 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90813)
- OIL-DRI Sorbents, 26 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (L90536G)
- OIL-DRI Oil Dri Garage Guard Oil Absorbent Pads (L90693)
- OIL-DRI Sorbents, 8 gal, 22 in Dia., Universal, Gray, Polypropylene (L90501)
- BRADY Sorbents, 12 gal (US), 5 in x 18 in, Oil, White, Polypropylene (SPC518)
- Oil-Dri Sorbents