Shop All Sorbents
Oil-Dri
Sorbents, 24 gal, 3 in x 10 ft, Universal, Gray, Polyester
Mfr # L90312
Zoro # G6835026
product price: $60.39
/pk 6, $10.07/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polyester Mesh, Polyester Skin, Polymeric Foam Filler
- Volume Absorbed per Pkg. 24 gal
- Volume Absorbed (Pack, Each) 24 gal/pk; 4 gal/sock
- Material Polyester
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 in x 10 ft |
Length | 10 ft |
Width | 3 in |
Diameter | 3 in |
Rope Along Length | No |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 4 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern Gray, Filler Material Polymeric Foam, Outer Mesh Material Polyester, Outside Skin Material Polyester, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- SPRAYWAY Orange Citrus Crazy Clean, 20oz (SW985-1)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, White (31785)
- VIKAN 51/64" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 7 in L Brush, White, Not Applicable (53655)
- OIL-DRI Sorbents, 9 gal, 8 in x 18 ft, Oil, White, Polypropylene (L90866)
- OIL-DRI Sorbents, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70372G)
- OIL-DRI Sorbents, 24 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70393G)
- OIL-DRI Sorbents, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L90811)
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I05040G40)
- OIL-DRI Sorbents, 65 gal, 3 ft x 150 ft, Universal, Gray, Polypropylene (L90841)
- PIG Sorbents, 18 gal, 16 in x 50 ft, Universal, Gray, Polypropylene (MAT289)
- Oil-Dri Sorbents