Shop All Sorbents
Oil-Dri
Sorbents, 180 gal, Universal, Brown, Red
Mfr # I06032G50
Zoro # G6876237
original price:
$693.99
5% off
new price: $658.99
/pk 50, $13.18/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Key Features
- Composition Detail Montmorillonite Clay
- Color Brown, Red
- Weight 1,800 lb
- Fluids Absorbed Universal
- Container Type Pallet of Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1,600 qt |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water, Container Type Bag, Composition Detail Montmorillonite Clay, Container Type and Capacity 1,600 qt Bag, Weight 1,800 lb, Volume 1,600 qt, Volume Absorbed per Pkg. 180 gal, Granular Grade 5/30 Mesh, Deodorizing Yes, Package Quantity 50
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 8 gal, 3 ft x 100 ft, Universal, Gray, Polypropylene (GRP36200-GY)
- HOWARD 1 Pt Maple Pine Restor-A-Finish One-Step Refinisher (RF2016)
- KOBLENZ The Cleaning Machine Commercial Shampooer/Polisher (P2500B)
- PIG Sorbents, 10 gal, 48 in x 100 ft, Universal, Black, Polypropylene (GRP48200-BK)
- OIL-DRI Sorbents, 3 gal, Universal, Brown, Red (I06032)
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I05040G40)
- OIL-DRI Sorbents, 4 gal, Universal, Brown, Red (I05040)
- OIL-DRI Sorbents, 12 gal, 3 in x 48 in, Oil, White, Polypropylene (L90898)
- OIL-DRI Sorbents, 36 gal, 8 in x 10 ft, Oil, White, Polypropylene (L90855)
- OIL-DRI Sorbents, 10 gal, 3 in x 10 ft, Oil, White, Polypropylene (L71519G)
- PIG Absorbent Barrel Top Safety Message Mat w Poly Backing Used Oil For 55 gal. drums w 2 bungs, 25PK (SGN1211)
- Oil-Dri Sorbents